Shop All Key Rings
Sicurix
Rope Lanyard with Hook, 36", Nylon, Black
Mfr # BAU68909
Zoro # G4076272
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Length 36"
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 36" |
Details
Material | Nylon |
Color | Black |
Weight | 0.02 lbs |
Description
SICURIX® Rope Lanyard with Hook, 36", Nylon, Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- ZORO SELECT Grommet, Buna-N, MS 35489-14, PK50 (3MRK6)
- SECURITRON Door Cord, 36 In (TSB-CXL)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.1 (28C LL 26D)
- SICURIX SICURIX Hook and Loop Breakaway Safety Lanyard Hook Flat Style BLACK (69011) (69011)
- SICURIX Flat Lanyard w/Hook, 36", Nylon, Black, PK100 (BAU65619)
- SICURIX Rope Lanyard with Hook, 36", Nylon, Blue (BAU68903)
- SICURIX Safety Breakaway Lanyard with Hook, 36", Black (BAU65509)
- HILLMAN 1-1/8 in. D Tempered Steel Multicolored Split Rings/Cable Rings Key Ring, 50PK (703516)
- HILLMAN Key Ring, 2 in Ring Size, 50 PK (703526)
- MIDWEST FASTENER 1-3/8" Nickel Split Key Rings 8PK (38508)
- Sicurix Key Rings