Shop All Security Identification Supplies
Sicurix
ID Card Printer, White/Red, For PC or MAC
Mfr # SRX ZN1H0000RS
Zoro # G1607352
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PC or MAC
- Type Single-Sided
- Connection USB and Ethernet
- Height 12 3/16 in
- Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # SRX ZN1H0000RS
- Zoro # G1607352
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Height | 12 3/16 in |
Width | 7 11/16 in |
Depth | 8 1/16 in |
Details
Item | ID Card Printer |
For Use With | PC or MAC |
Type | Single-Sided |
Connection | USB and Ethernet |
Color | Red/White |
Print Speed | 150 Cards/hr |
Print Mode | Color |
Font | Multiple |
Voltage | 100 to 240V AC |
Card Type | 10 to 30 mil |
Card Loading Mode | 50 Card Hopper |
Card Thickness | 30 mil |
Card Format | CR80 |
Cards per Roll | 20 |
Resolution | 300 dpi |
Barcodes | No |
Description
ID Card Printer, Single-Sided, Print Speed 150 Cards/Hour, Resolution 300 DPI, Cards per Roll 20, Card Loading Mode 50 Card Hopper, Card Type 10 to 30 mil, Card Format CR80, Card Thickness 30 mil, Connection USB and Ethernet, Barcodes No, Font Multiple, Height 12-13/64 In., Width 7-11/16 In., Depth 8-5/64 In., Voltage 100 to 240, Print Mode Color, White/Red, For Use With PC or MAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange (8001)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Pride Victory XL (MAX3937510)
- SICURIX Badge Holder, Magnetic, PK50 (BAU 65330)
- SICURIX SICURIX ID Neck Pouch Badge Holder Vertical Adjustable Cord BLACK (55120) (55120)
- SICURIX ID Card Holders, Horizontal, 3-3/8"x2-1/8"25/PK, Black PK (BAU68310)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80300)
- SICURIX Replacement Badge, Color White, PK280 (BAU 67660)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Green, 100PK (89103)
- Sicurix Security Identification Supplies