Shop All Security Identification Supplies
This Product is Discontinued
Sicurix
ID Card Printer, Blue, For PC or MAC (Discontinued)
Mfr # SRX 535500-002
Zoro # G1607343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 11 13/16 in
- Connection USB and Ethernet
- Type Single-Sided with Card Hopper
- For Use With PC or MAC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # SRX 535500-002
- Zoro # G1607343
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 11 13/16 in |
Width | 16 in |
Depth | 18 7/16 in |
Details
Item | ID Card Printer |
Connection | USB and Ethernet |
Type | Single-Sided with Card Hopper |
For Use With | PC or MAC |
Color | Blue |
Cards per Roll | 200 |
Print Mode | Color |
Voltage | 100 to 240V AC |
Barcodes | No |
Resolution | 300 dpi |
Card Type | 10 to 30 mil |
Print Speed | 150 Cards/hr |
Card Thickness | 30 mil |
Card Format | CR80 |
Card Loading Mode | 100 Card Hopper |
Font | Multiple |
Description
ID Card Printer, Single-Sided with Card Hopper, Print Speed 150 Cards/Hour, Resolution 300 DPI, Cards per Roll 1, Card Loading Mode 100 Card Hopper, Card Type 10 to 30 mil, Card Format CR80, Card Thickness 30 mil, Connection USB and Ethernet, Barcodes No, Font Multiple, Height 11-13/16 In., Width 16 In., Depth 18-13/32 In., Voltage 100 to 240, Print Mode Color, Blue, For Use With PC or MAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.