Shop All Specialty Printers
Sicurix
ID Card Printer, Black, USB Connection
Mfr # S38310
Zoro # G0185659
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single-Sided
- Height 12"
- Connection USB
- Color Black
- For Use With PC or MAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # S38310
- Zoro # G0185659
- Country of Origin Korea, Republic of
- Category Specialty Printers
Dimensions
Height | 12" |
Width | 11" |
Depth | 19" |
Details
Item | ID Card Printer |
Type | Single-Sided |
Connection | USB |
Color | Black |
For Use With | PC or MAC |
Product Type | Dye Sublimation/Thermal Transfer Printer |
Media Type | ID Card |
Description
ID Card Printer, Single-Sided, Connection USB, Black, For Use With PC or MAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- AVERY 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- METABO HPT STAPLER NRW CRN 18G 1/4"" (N3804AB3M)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- Sicurix Specialty Printers