Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Vertical, PK50
Mfr # BAU 67860
Zoro # G1607547
product price: $46.85
/pk 50, $0.94/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 9/64 in
- Type Vertical
- Color Clear
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67860
- Zoro # G1607547
- UPC # 085288678608
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 4 9/64 in |
Length | 2 41/64 in |
Width | 1/16 in |
Details
Item | ID Badge Holder |
Type | Vertical |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Badge Holder, Clip |
Material Thickness | 13/64 in |
Features | Pre-punched |
Description
ID Badge Holder, Vertical, Number Series Blank, Material Plastic, Color Clear, Length 2 41/64 in, Width 1/16 in, Height 4 9/64 in, Includes Badge Holder, Clip, Material Thickness 13/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- ILC Replacement for APC 2200va USB (sua2200) UPS Battery (2200VA USB (SUA2200) UPS BATTERY APC)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 7-1/4"D, Aluminum (SPC10T)
- EPSON Multimedia Projector (V11H982020)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68320)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- SICURIX Breakaway Lanyard, Bulldog Clip, 12/PK, Black 12PK (BAU65524)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67673)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- Sicurix Security Identification Supplies