Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Vertical, PK50
Mfr # BAU 47840
Zoro # G1607608
original price:
$58.55
8% off
new price: $53.29
/pk 50, $1.07/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Type Vertical
- Color Red, Translucent
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 47840
- Zoro # G1607608
- UPC # 085288478406
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5 1/2 in |
Length | 3 in |
Width | 2 3/4 in |
Details
Item | ID Badge Holder |
Type | Vertical |
Color | Red, Translucent |
Number Series | Blank |
Material | Plastic |
Includes | Badge, Zip Closures |
Material Thickness | 13/64 in |
Description
ID Badge Holder, Vertical, Number Series Blank, Material Plastic, Color Red, Translucent, Length 3 in, Width 2 3/4 in, Height 5 1/2 in, Includes Badge, Zip Closures, Material Thickness 13/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- PYLE Uhf Wireless Microphone System Kit (PDWMU112)
- ULTRATECH CR123A 3V LITHIUM BATTERY, 12PK (IM-CR123A)
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66860)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- ADVANTUS Card, Id, Pvc, White, PK100 (97034)
- Sicurix Security Alarms and Warnings