Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Vertical, PK12
Mfr # BAU 55710
Zoro # G1603977
product price: $84.79
/pk 12, $7.07/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 25/64 in
- Type Vertical
- Color Black
- Number Series Blank
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 55710
- Zoro # G1603977
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 8 25/64 in |
Length | 4 1/4 in |
Width | 1/64 in |
Details
Item | ID Badge Holder |
Type | Vertical |
Color | Black |
Number Series | Blank |
Material | Nylon |
Includes | Pen Loop |
Material Thickness | 13/64 in |
Description
ID Badge Holder, Vertical, Number Series Blank, Material Nylon, Color Black, Length 4 1/4 in, Width 1/64 in, Height 8 25/64 in, Includes Pen Loop, Material Thickness 13/64 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2W FRS Radio with Headsets (1DXFRS800-SV1)
- KENWOOD Antenna, Stubby, UHF (KRA-42M)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Sonnenschein S1224P2 (MAX3971041)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67860)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- SICURIX Breakaway Lanyard, Bulldog Clip, 12/PK, Black 12PK (BAU65524)
- SICURIX ID Badge Holder, Horizontal, PK50 (67850)
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- SICURIX Lanyard Card Reel, Extends 24", 12/PK, Black 12PK (BAU68979)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- Sicurix Security Alarms and Warnings