Shop All Security Identification Supplies
Sicurix
ID Badge Holder Kit, Color Clear, PK50
Mfr # BAU 67673
Zoro # G1615719
product price: $39.89
/pk 50, $0.80/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Inkjet/Laser Printers
- Type Clip
- Color Clear
- Card Format Vertical or Horizontal
- Print Mode Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67673
- Zoro # G1615719
- UPC # 085288676734
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Depth (In.) | 0 in |
Width (In.) | 3 in |
Height (In.) | 4 in |
Details
Item | ID Badge Holder Kit |
For Use With | Inkjet/Laser Printers |
Type | Clip |
Color | Clear |
Card Format | Vertical or Horizontal |
Print Mode | Color |
Cards per Roll | 50 |
Card Thickness | 10 mil |
Features | Reusable |
Description
ID Badge Holder Kit, Clip, Cards per Roll 50, Card Format Vertical or Horizontal, Card Thickness 10 mil, Height (In.) 4, Width (In.) 3, Depth (In.) 1/64, Print Mode Color, Color Clear, For Use With Inkjet/Laser Printers, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Wall And Ceiling Speaker Mount, White (SPK811W)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for RACING BATTERY OEM (YTX5L-BS2115811117)
- ILC Replacement for Moneual Rydis H68 PRO (RYDIS H68 PRO MONEUAL)
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68320)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (MC300YMCKO/2)
- SICURIX Fargo DTC4500e Dual-Sided ID Card Printer (55100)
- SICURIX ID Card Printer, White/Red, For PC or MAC (SRX ZN1H0000RS)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- Sicurix Security Identification Supplies