Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Horizontal, PK50
Mfr # BAU 67815
Zoro # G1607510
product price: $16.85
/pk 50, $0.34/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Type Horizontal
- Color Clear
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67815
- Zoro # G1607510
- UPC # 085288678158
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2 in |
Length | 5 1/2 in |
Width | 3 in |
Details
Item | ID Badge Holder |
Type | Horizontal |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Badge Holder |
Material Thickness | 13/64 in |
Features | Sturdy, Pre-punched |
Description
ID Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 5 1/2 in, Width 3 in, Height 2 in, Includes Badge Holder, Material Thickness 13/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- SICURIX ID Card Holders, Sealable, Horizontal, 3-3/4"x2-5/8", 50/PK, CL PK (BAU47830)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- SICURIX Badge Reel, Retractable, Blk, PK12 (BAU 68434)
- SICURIX Lanyard Card Reel, Extends 24", 12/PK, Black 12PK (BAU68979)
- SICURIX Rigid Badge Holder, Vertical, PK25 (BAU 68140)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- SICURIX ID Badge Holder, Horizontal, PK50 (67850)
- Sicurix Security Identification Supplies