Shop All Security Identification Supplies
Sicurix
ID Badge Holder, Horizontal, PK50
Mfr # BAU 47810
Zoro # G1604038
product price: $25.85
/pk 50, $0.52/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Type Horizontal
- Color Clear
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 47810
- Zoro # G1604038
- UPC # 085288478109
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3 in |
Length | 4 in |
Width | 2 1/2 in |
Details
Item | ID Badge Holder |
Type | Horizontal |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Die-Cut Holes |
Material Thickness | 13/64 in |
Description
ID Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 4 in, Width 2 1/2 in, Height 3 in, Includes Die-Cut Holes, Material Thickness 13/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- ILC Replacement for Okuma A911-2817 Battery (A911-2817)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- POWER UP! USB Cable - MFI Apple 8-pin 3ft White (191-050549)
- SICURIX SICURIX Standard ID Badge Reel Round Belt Clip Strap BLUE (68823) (68823)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47840)
- SICURIX Fargo DTC4500e Dual-Sided ID Card Printer (55100)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- Sicurix Security Identification Supplies