Shop All Security Identification Supplies
Sicurix
ID Adhesive Badge, Adhesive, PK600
Mfr # BAU 67642
Zoro # G1607641
product price: $24.49
/pk 600, $0.04/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Inkjet/Laser Printers
- Type adhesive
- Height 1/64 in
- Legend Blank
- Color White on Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67642
- Zoro # G1607641
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Height | 1/64 in |
Length | 3 1/2 in |
Width | 2 1/2 in |
Details
Item | ID Adhesive Badge |
For Use With | Inkjet/Laser Printers |
Type | adhesive |
Legend | Blank |
Color | White on Red |
Number Series | Blank |
Material | Paper |
Includes | Write-On Area |
Material Thickness | 1/18 in |
Description
ID Adhesive Badge, Adhesive, Number Series Blank, Material Paper, Color White on Red, Length 3 1/2 in, Width 2 1/2 in, Height 1/64 in, Legend Blank, For Use With Inkjet/Laser Printers, Includes Write-On Area, Material Thickness 1/18 in, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- ILC Replacement for Crosscall Core X3 Battery (CORE X3)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX Rigid Badge Holder, Vertical, PK25 (BAU 68140)
- SICURIX SICURIX Reflective Safety Armband Badge Holder Horizontal BLACK (66850) (66850)
- SICURIX SICURIX Standard ID Badge Reel Round Belt Clip Strap BLUE (68823) (68823)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- SICURIX SICURIX Badge Reel Lanyards Badge Reel Flat Style 12 Pack BLACK (68979) (68979)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Red, 500/Case (WR101RD)
- Sicurix Security Alarms and Warnings