Shop All Security Identification Supplies
Sicurix
ID Adhesive Badge, Adhesive, PK200
Mfr # BAU 67653
Zoro # G1607599
product price: $29.25
/pk 200, $0.15/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type adhesive
- For Use With Inkjet/Laser Printers
- Height 1/64 in
- Legend Blank
- Color White on Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67653
- Zoro # G1607599
- UPC # 085288676536
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Height | 1/64 in |
Length | 3 3/8 in |
Width | 2 5/16 in |
Details
Item | ID Adhesive Badge |
Type | adhesive |
For Use With | Inkjet/Laser Printers |
Legend | Blank |
Color | White on Blue |
Number Series | Blank |
Material | Paper |
Includes | Write-On Area |
Material Thickness | 1/18 in |
Features | Pressure Sensitive, Easy Peel, Self-adhesive, Removable |
Description
ID Adhesive Badge, Adhesive, Number Series Blank, Material Paper, Color White on Blue, Length 3 3/8 in, Width 2 5/16 in, Height 1/64 in, Legend Blank, For Use With Inkjet/Laser Printers, Includes Write-On Area, Material Thickness 1/18 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-59)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- BATTERY CLERK AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery (OMNI900LCD-Tripplite12V-7Ah)
- MOTOROLA/ACS Swiv Earpiec Microphone (HKLN4604)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SICURIX Magicard 300 Uno - plastic card printer (3300-0001/2)
- SICURIX Badge Clip, Clip, PK100 (BAU 68010)
- SICURIX ID Adhesive Badge, Adhesive, PK600 (BAU 67630)
- IDENTIPLUS ID Wristband, Plastic, Wide, Green, PK500 (P5M-35)
- Sicurix Security Alarms and Warnings