Shop All Name Badges
Sicurix
Heavy Duty ID Card Reel, 30" Extension, Black/Chrome
Mfr # BAU68814
Zoro # G4055141
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30"
- Color Black/Chrome
- Size 1 5/8" dia.
- Material Metal
- Cord Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU68814
- Zoro # G4055141
- UPC # 85288688140
- Country of Origin China
- Category Name Badges
Dimensions
Length | 30" |
Size | 1 5/8" dia. |
Reel Size | 1.63" dia. |
Details
Item | Badge Reels |
Color | Black/Chrome |
Material | Metal |
Cord Material | Nylon |
Description
SICURIX® Heavy Duty ID Card Reel, 30" Extension, Black/Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- PARTNERS BRAND Replacement Valve and Spring, 6", White, 1/Each (NUTDISVALVE)
- AVERY Round Ring View Binder, 2", White (05731)
- SICURIX Sicurix Badge Holder, Vertical, 2 3/4 x 4 1/8, Clear, PK12 (BAU67820)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- SICURIX ID Slide-Style Belt Clip Card Reel, 30" Ext, Clear/Red/Blue/Purple, PK4 (BAU68884)
- SICURIX Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, PK50 (BAU47840)
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- SICURIX SICURIX Red Border Adhesive Badges 2 Per Sheet 100 Pack White (Pack of 6) (67642) (67530)
- C-LINE PRODUCTS Name Tent Cardstock, White, PK160 (87527)
- Sicurix Name Badges