Shop All Security Identification Supplies
Sicurix
Government Badge Holder, Vertical, PK50
Mfr # BAU 67880
Zoro # G1603913
product price: $30.39
/pk 50, $0.61/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Height 2 1/2 in
- Color Clear
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67880
- Zoro # G1603913
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 2 1/2 in |
Length | 4 41/64 in |
Width | 3 9/64 in |
Details
Item | Government Badge Holder |
Type | Vertical |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Badge Holder |
Material Thickness | 13/64 in |
Description
Government Badge Holder, Vertical, Number Series Blank, Material Plastic, Color Clear, Length 4 41/64 in, Width 3 9/64 in, Height 2 1/2 in, Includes Badge Holder, Material Thickness 13/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ14S 12V Battery for BMW 1200 HP2 Sport / Megamoto / Enduro 05-11 (YTZ14S1193)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Sota SA1250 SA 1250 (MAX3965449)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM10)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80340)
- SICURIX Fargo DTC4500e Dual-Sided ID Card Printer (55100)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 62916)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3649-0001K1)
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- Sicurix Security Alarms and Warnings