Shop All Security Identification Supplies
Sicurix
Convention Badge Holder, Horizontal, PK250
Mfr # BAU 67830
Zoro # G1603922
product price: $78.99
/pk 250, $0.32/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 9/64 in
- Type Horizontal
- Color Clear
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67830
- Zoro # G1603922
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 1 9/64 in |
Length | 4 1/4 in |
Width | 4 25/64 in |
Details
Item | Convention Badge Holder |
Type | Horizontal |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Badge Holder |
Material Thickness | 13/64 in |
Description
Convention Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 4 1/4 in, Width 4 25/64 in, Height 1 9/64 in, Includes Badge Holder, Material Thickness 13/64 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Silver Stone Technologies PT13B Black - Petit Series Ultra Compact Thin Mini-ITX Case (PT13B)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- ILC Replacement for Philips Heartstart Onsite AED Battery (HEARTSTART ONSITE AED BATTERY PHILIPS)
- SICURIX Badge Reel, Retractable, Blk, PK12 (BAU 68434)
- SICURIX SICURIX Badge Reel Lanyards Badge Reel Flat Style 12 Pack BLACK (68979) (68979)
- SICURIX Convention Badge Holder, Horizontal, PK25 (BAU 67838)
- SICURIX Badge Clip, Clip, PK100 (BAU 68010)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80300)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68320)
- THE MIGHTY BADGE Badge, Hookup, Blank Legend, PK10 (906605)
- Sicurix Security Alarms and Warnings