Shop All Security Identification Supplies
Sicurix
Convention Badge Holder, Horizontal, PK25
Mfr # BAU 67838
Zoro # G1603861
product price: $15.39
/pk 25, $0.62/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Height 1 1/4 in
- Color Clear
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 67838
- Zoro # G1603861
- UPC # 085288678387
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 1 1/4 in |
Length | 4 1/2 in |
Width | 4 1/2 in |
Details
Item | Convention Badge Holder |
Type | Horizontal |
Color | Clear |
Number Series | Blank |
Material | Plastic |
Includes | Badge Holder, Cord |
Material Thickness | 13/64 in |
Features | Pre-punched |
Description
Convention Badge Holder, Horizontal, Number Series Blank, Material Plastic, Color Clear, Length 4 1/2 in, Width 4 1/2 in, Height 1 1/4 in, Includes Badge Holder, Cord, Material Thickness 13/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- MONOPRICE 2.0 USB-C to USB Type-B Printer Cable_ 480 Mbps_ 6.6ft_ Black (33457)
- SCHLAGE ELECTRONICS Electric Bolt Lock Fail Safe (PB405)
- SICURIX ID Card Holders, Sealable, Horizontal, 3-3/4"x2-5/8", 50/PK, CL PK (BAU47830)
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 62916)
- SICURIX SICURIX CR 80 with Hico Magnetic Stripe Blank ID Cards 30 mil 100 Pack WHITE (80340) (80340)
- SICURIX Badge Reel, Retractable, Blk, PK12 (BAU 68434)
- SICURIX Fargo HDP5000 ID Card Printer - Dual-Sided (89640)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- ADVANTUS Vertical Badge Holder w/Clip, Clr, PK50 (75457)
- Sicurix Security Alarms and Warnings