Shop All Security Identification Supplies
Sicurix
Badge Holder, Horizontal/Vertical, PK12
Mfr # BAU 66850
Zoro # G1607422
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal/Vertical
- Height 6 in
- Color Black, Yellow
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 66850
- Zoro # G1607422
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 6 in |
Length | 7 in |
Width | 9/64 in |
Details
Item | Arm Badge Holder |
Type | Horizontal/Vertical |
Color | Black, Yellow |
Number Series | Blank |
Material | Plastic |
Includes | Reflective Badge Arm Band |
Material Thickness | 13/64 in |
Description
Arm Badge Holder, Horizontal/Vertical, Number Series Blank, Material Plastic, Color Black, Yellow, Length 7 in, Width 9/64 in, Height 6 in, Includes Reflective Badge Arm Band, Material Thickness 13/64 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAXA ELECTRONICS Nana NPB-268 Portable CD & Cassette Boom box (NPB-268)
- MOUNT-IT Full Motion TV Wall Mount for 23"-55" TVs (MI-2065L)
- HME 1080p HD SD Card Reader/Viewer with 4.3-Inch LCD Screen (HME-CRV43HD)
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- SICURIX Convention Badge Holder, Horizontal, PK25 (BAU 67838)
- SICURIX Fargo DTC4500e Dual-Sided ID Card Printer (55100)
- SICURIX Lanyard Card Reel, Extends 24", 12/PK, Black 12PK (BAU68979)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68170)
- SICURIX SICURIX ID Neck Pouch Badge Holder Vertical Adjustable Cord BLACK (55120) (55120)
- ADVANTUS Lanyards, Breakaway, w/Metal Clasp, 36"L, 24/BX, Blue 24PK (AVT97130)
- Sicurix Security Alarms and Warnings