Shop All Security Identification Supplies
Sicurix
Badge Holder, Elastic, PK250
Mfr # BAU 68080
Zoro # G1607748
product price: $82.99
/pk 250, $0.33/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Type Elastic
- Color White
- Number Series Blank
- Material Elastic Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 68080
- Zoro # G1607748
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 1 1/2 in |
Length | 3 1/2 in |
Width | 6 in |
Details
Item | Badge Holder |
Type | Elastic |
Color | White |
Number Series | Blank |
Material | Elastic Fabric |
Includes | Barbs, Elastic Cord |
Material Thickness | 13/64 in |
Description
Badge Holder, Elastic, Number Series Blank, Material Elastic Fabric, Color White, Length 3 1/2 in, Width 6 in, Height 1 1/2 in, Includes Barbs, Elastic Cord, Material Thickness 13/64 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Seca 959 (959 SECA)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- ILB GOLD Replacement For Samsung, Galaxy S21 Fe 5G Battery (GALAXY S21 FE 5G BATTERY)
- SICURIX Replacement Badge, Color White, PK280 (BAU 67660)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47830)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (MC300YMCKO/2)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66860)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- ZORO SELECT Evidence Tape, Tampr Resist, 1-5/16Inx42ft (3YYP9)
- Sicurix Security Alarms and Warnings