Shop All Identification Labels
Sicurix
Badge, Adhsve, Visitor, Be, 100PK
Mfr # BAU67630
Zoro # G501817920
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color White
- Max. Label Length 2-1/4"
- Type Name Badge Label
- Max. Label Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sicurix
- MFR # BAU67630
- Zoro # G501817920
- UPC # 85288676307
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 2-1/4" |
Max. Label Width | 3-1/2" |
Details
Shape | Rectangle |
Color | White |
Type | Name Badge Label |
Adhesive | Removable |
Features | Self-adhesive; Easy Peel |
Item | Self-adhesive Visitor Badge |
Description
Self-adhesive visitor badges offer a large white area for adding names and information by writing or typing. Each badge includes the heading of visitor along the top. Badges are perfect for small meetings and conferences. Easy-peel backing with removable adhesive adheres to most clothing and fabrics. Each badge measures 3-1/2" wide x 2-1/4" long. Badges should not be used on leather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-Y4X)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM79)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- SICURIX MAGICARD FULL COLOR 6-PANEL MB250YMCKOK/2PK (MB250YMCKOK/2)
- SICURIX Badge, Adhsve, Grn Brdr, 100PK (BAU67646)
- SICURIX Datacard, #534700-004-R010 YMCKT Ribbon Kit (534700-004-R010)
- SICURIX Fargo 82601 1.0 mil PolyGuard Laminate - 250 imprints (82601)
- SICURIX Fargo 45100 Color Ribbon - YMCKO - 250 prints (45100)
- SICURIX Fargo 45200 YMCKO Full Color Ribbon for DTC4500 Series ID Card Printers (45200)
- NEVS GHS Label, Blank w/4 Diamonds 2-15/16" x 4" (GHS-B-4S)
- Sicurix Identification Labels