Shop All Security Identification Supplies
Sicurix
Arm Badge Holder, Horizontal, PK12
Mfr # BAU 66885-12
Zoro # G1607468
product price: $41.95
/pk 12, $3.50/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Type Horizontal
- Color Translucent, White
- Number Series Blank
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sicurix
- MFR # BAU 66885-12
- Zoro # G1607468
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 4 in |
Length | 6 in |
Width | 9/64 in |
Details
Item | Arm Badge Holder |
Type | Horizontal |
Color | Translucent, White |
Number Series | Blank |
Material | Nylon |
Includes | Reflective Badge Elastic Strap |
Material Thickness | 13/64 in |
Description
Arm Badge Holder, Horizontal, Number Series Blank, Material Nylon, Color Translucent, White, Length 6 in, Width 9/64 in, Height 4 in, Includes Reflective Badge Elastic Strap, Material Thickness 13/64 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- CTA DIGITAL Tablet Stand, Black, 17-1/2" L (PAD-CGS)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- SICURIX SICURIX ID Neck Pouch Badge Holder Vertical Adjustable Cord BLACK (55120) (55120)
- SICURIX Fargo HDP5000 ID Card Printer - Dual-Sided (89640)
- SICURIX SICURIX Reflective Safety Armband Badge Holder Horizontal BLACK (66850) (66850)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67678)
- SICURIX Badge Holder, Horizontal/Vertical, PK20 (BAU 67530)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- SQUIDS BY ERGODYNE Black ID Badge Reel (3391)
- Sicurix Security Alarms and Warnings