Shop All Proximity Sensors
Sick
SENSOR, IME1805BPSZC0S
Mfr # 1040934
Zoro # G407989219
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Thread Design Standard
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
- Output Mode NO
- Proximity Sensor Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # 1040934
- Zoro # G407989219
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 69 mm |
Details
Proximity Sensor Style | Cylindrical Thread Design Standard |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3-Wire DC PNP |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | Male Connector M12, 4-Pin |
Basic Proximity Sensor Case Material | Metal, Nickel-Plated Brass; Plastic |
Proximity Sensor Operating Frequency | 1,000 Hz |
Description/Special Features | Power-Up Pulse Protection; Reverse Polarity Protection; Short-Circuit Protection |
Standards | EN 60947-5-2; UL File NRKH.E181493 |
IP Rating | IP67 |
Operating Temp. Range | 25 to 75 Degrees C |
Max. Current Load | Continuous Current: 200 mA; 10 mA (Without Load) |
Shock Resistance | 30 g, 11 ms |
Vibration Resistance | 10 Hz ... 55 Hz, 1 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- MERSEN UL Class Fuse, gPV Class, HP10M Series, Fast-Acting, 20A, Not Rated, Non-Indicating (HP10M20)
- SICK INDUCTIVE SENSOR, IM1805BPSZCK (1017432)
- SICK INDUCTIVE PROXIMITY SENSOR, IM1820NPSZC1 (6027519)
- SICK 10-30V-Dc Proximity Sensor (IME18-12NPSZCOS)
- SICK DISTANCE SENSOR, DT500A111 (1026515)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- KELLEY Proximity Switches, Proximity Switch (061-551)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- Sick Sensors