Shop All Sensor Accessories
Sick
REFLECTOR, REFPLUSR50M
Mfr # 4051185
Zoro # G107989212
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 5 cm x 22.8 m
- Mounting system type Self-adhesive
- Measurements 1.000*.100*1.000
- Ambient operating temperature to 20°C ... +60°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 4051185
- Zoro # G107989212
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Dimensions | 5 cm x 22.8 m |
Details
Mounting system type | Self-adhesive |
Measurements | 1.000*.100*1.000 |
Ambient operating temperature | to 20°C ... +60°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 3 Pole, 120/240V AC (QOU3205283)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TRI-TRONICS Tiny-Eye Red Light 10-30V-Dc Other Sensor (TRLR4)
- ROSEMOUNT TOROIDAL CONDUCTIVITY SENSOR (228-02-21-56-61)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- WESTINGHOUSE Magnetic Pickup Assembly Other Sensor (44675173)
- KEYENCE Standard Mounting Bracket (OP-83180)
- KEYENCE Fiber Optic Amplifier, FU7F (FU-7F)
- Sick Sensors