Shop All Proximity Sensors
Sick
PROXIMITY SENSOR, WTB123P2431
Mfr # 1041411
Zoro # G207789088
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Photoelectric Sensor
- Measurement Range 20 mm to 350 mm
- Proximity Sensing Method Background Suppression; Light/Dark Switching
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # 1041411
- Zoro # G207789088
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 48.5 mm |
Width | 15.6 mm |
Depth | 42 mm |
Details
Proximity Sensor Style | Rectangular Photoelectric Sensor |
Measurement Range | 20 mm to 350 mm |
Proximity Sensing Method | Background Suppression; Light/Dark Switching |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | PNP |
Output Mode | Complementary |
Max. Detecting Distance | 350 mm |
Proximity Sensor Electrical Connection | Male Connector M12, 4-Pin |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 1,500 Hz (With light/dark ratio 1:1) |
Description/Special Features | Interference Suppression Circuit Protection; Visible Red Light |
Operating Temp. Range | 40 to 60 Degrees C |
IP Rating | IP67 |
Max. Current Load | 100 mA |
Standards | UL File NRKH.E181493 & NRKH7.E181493 |
Storage Temp. Range | –40 °C ... +75 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- SICK DISTANCE SENSOR, DT500A111 (1026515)
- SICK INDUCTIVE PROXIMITY SENSOR, IM1820NPSZC1 (6027519)
- SICK INDUCTIVE SENSOR, IM1805BPSZCK (1017432)
- SICK SENSOR, IME1805BPSZC0S (1040934)
- SICK 10-30V-Dc Proximity Sensor (IME18-12NPSZCOS)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- Sick Proximity Sensors