Shop All Sensor Accessories
Sick
PL30A REFLECTOR
Mfr # 1002314
Zoro # G507989232
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PMMA/ABS
- Dimensions 30 mm x 82 mm
- Ambient operating temperature to 20°C ... +65°C
- Mounting system type Screw-on, 2 hole mounting
- Reflective area 28 mm x 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 1002314
- Zoro # G507989232
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Dimensions | 30 mm x 82 mm |
Details
Material | PMMA/ABS |
Ambient operating temperature | to 20°C ... +65°C |
Mounting system type | Screw-on, 2 hole mounting |
Reflective area | 28 mm x 56 mm |
Measurements | 3.500*1.000*8.500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPST, 4 Connections (MR11LRSP)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- BAILEY CONTROLS SPARE PARTS KIT SENSOR Parts (M21-5-B 254004A2)
- BANNER FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (BT23SMSS)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- Sick Sensors