Shop All Sensor Accessories
Sick
MUTING ARM 200MM AS
Mfr # 2111924
Zoro # G807163448
original price:
$16.69
10% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 mm
- Diameter 18 mm
- Usage For cross muting (X-muting)
- Suitable for deTec, deTem
- Measurements 2.000*2.000*21.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # 2111924
- Zoro # G807163448
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Length | 200 mm |
Diameter | 18 mm |
Details
Usage | For cross muting (X-muting) |
Suitable for | deTec, deTem |
Measurements | 2.000*2.000*21.000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-2/10)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- PARKER HALL EFFECT OTHER SENSOR (SMH-1PC)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- TRI-TRONICS Tiny-Eye Red Light 10-30V-Dc Other Sensor (TRLR4)
- ILC Replacement For SATCO 86219 (86-219)
- Sick Sensors