Shop All Safety Light Curtains
Sick
Emitter 24V-Dc Light Curtain
Mfr # C40E-0701CB010
Zoro # G704377634
product price: $1,818.99
/ea
Free Shipping & Returns
$1,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
- Type Emitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # C40E-0701CB010
- Zoro # G704377634
- Country of Origin Unknown
- Category Safety Light Curtains
Details
Voltage (DC) | 24 V-DC |
Type | Emitter |
Description
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Orange, Color-Coded PVC Insulation (C2064A.12.04)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- SICK Advanced Emitter 24V-Dc Light Curtain (C40S-0301CA010 1018591)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- BANNER Set Light Curtain (PVA300P6Q)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- KEYENCE Assembly Light Curtain (GL-R36H)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- Sick Sensors