Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U14050UA3XLEAX
Mfr # 2094792
Zoro # G807788078
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4-wire
- Voltage 1.5 kV
- Gauge/Conductor 0.25 mm
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2094792
- Zoro # G807788078
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4-wire |
Voltage | 1.5 kV |
Gauge/Conductor | 0.25 mm |
Standards | UL Listed |
Jacket Material - Wire and Cable | PUR, halogen-free |
voltage | 60 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-4/10A, 600V AC, Nonindicating (TRS1-4/10R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Sick Pin & Sleeve Plugs