Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U14020VA3XLEAX
Mfr # 2095888
Zoro # G007788076
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4-wire
- Features Zones with chemicals
- Voltage 1.5 kV
- Jacket Material - Wire and Cable PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # 2095888
- Zoro # G007788076
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4-wire |
Features | Zones with chemicals |
Voltage | 1.5 kV |
Jacket Material - Wire and Cable | PVC |
Gauge/Conductor | 0.25 mm |
Standards | UL Listed |
Jacket color | Gray |
voltage | 60 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 15A, KTK-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-R-15)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27032201)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- Sick Pin & Sleeve Devices