Shop All Pin & Sleeve Plugs
Sick
CABLE, YF8U13020UA1XLEAX
Mfr # 2094782
Zoro # G107788075
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 3
- Voltage 1.5 kV
- Standards UL Listed
- Jacket Material - Wire and Cable PUR, halogen-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2094782
- Zoro # G107788075
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 3 |
Voltage | 1.5 kV |
Standards | UL Listed |
Jacket Material - Wire and Cable | PUR, halogen-free |
Gauge/Conductor | 0.25 mm |
Jacket color | Black |
voltage | 60 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 50A, 250V AC, Non-Indicating (NON-50)
- ANCOR Red 12 AWG Tinned Copper Wire - 400' (106840)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- Sick Pin & Sleeve Plugs