Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15100VB5XLEAX
Mfr # 2096241
Zoro # G207788074
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Voltage 1.5 kV
- Jacket Material - Wire and Cable PVC
- Features Zones with chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2096241
- Zoro # G207788074
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Voltage | 1.5 kV |
Jacket Material - Wire and Cable | PVC |
Features | Zones with chemicals |
Gauge/Conductor | 0.34 mm |
Jacket color | Gray |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 (552060407)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 4.5A to 18A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA18B)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1614)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- Sick Pin & Sleeve Plugs