Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15050VB5XLEAX
Mfr # 2096240
Zoro # G507788064
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Voltage 1.5 kV
- Features Zones with chemicals
- Jacket Material - Wire and Cable PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2096240
- Zoro # G507788064
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Voltage | 1.5 kV |
Features | Zones with chemicals |
Jacket Material - Wire and Cable | PVC |
Gauge/Conductor | 0.34 mm |
voltage | 125 V AC/DC |
Jacket color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1/2" Inside Diameter - Black - 1100' Length (FRPPWL.500-BSP)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- Sick Pin & Sleeve Devices