Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15050UB5XLEAX
Mfr # 2095618
Zoro # G707788062
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5-Wire
- Voltage 1.5 kV
- Jacket Material - Wire and Cable PUR, halogen-free
- Gauge/Conductor 0.34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # 2095618
- Zoro # G707788062
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5-Wire |
Voltage | 1.5 kV |
Jacket Material - Wire and Cable | PUR, halogen-free |
Gauge/Conductor | 0.34 mm |
Jacket color | Black |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- ZORO SELECT Wall Switch, 15A, White, 2-Pole Type, Toggle (4802W)
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC (TB1500N008F4)
- EATON BUSSMANN Cutout Link, FL11 Series, 100A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T100)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- Sick Pin & Sleeve Plugs