Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A15020VB5XLEAX
Mfr # 2096239
Zoro # G207788050
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5
- Voltage 1.5 kV
- Gauge/Conductor 0.34 mm
- Features Zones with chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2096239
- Zoro # G207788050
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5 |
Voltage | 1.5 kV |
Gauge/Conductor | 0.34 mm |
Features | Zones with chemicals |
Jacket Material - Wire and Cable | PVC |
Jacket color | Gray |
voltage | 125 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- ACME BOOST AND BUCK 1PH .100KVA 120/240V-AC VOLTAGE TRANSFORMER (T-1-81048)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- Sick Pin & Sleeve Plugs