Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14200VB3XLEAX
Mfr # 2096238
Zoro # G907788053
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Voltage 2.5 kV
- Jacket Material - Wire and Cable PVC
- Gauge/Conductor 0.34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2096238
- Zoro # G907788053
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Voltage | 2.5 kV |
Jacket Material - Wire and Cable | PVC |
Gauge/Conductor | 0.34 mm |
Features | Zones with chemicals |
Jacket color | Gray |
voltage | 250 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-063-0-1)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C10TD)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- Sick Pin & Sleeve Plugs