Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14100UB3XLEAX
Mfr # 2095609
Zoro # G307788073
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Jacket Material - Wire and Cable PUR, halogen-free
- Gauge/Conductor 0.34 mm
- Voltage 2.5 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2095609
- Zoro # G307788073
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Jacket Material - Wire and Cable | PUR, halogen-free |
Gauge/Conductor | 0.34 mm |
Voltage | 2.5 kV |
voltage | 250 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- Sick Pin & Sleeve Devices