Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A14050UB3XLEAX
Mfr # 2095608
Zoro # G707788055
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Gauge/Conductor 0.34 mm
- Voltage 2.5 kV
- Jacket Material - Wire and Cable PUR, halogen-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2095608
- Zoro # G707788055
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Gauge/Conductor | 0.34 mm |
Voltage | 2.5 kV |
Jacket Material - Wire and Cable | PUR, halogen-free |
voltage | 250 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Steel, Rectangular (693)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U13050VA1XLEAX (2095884)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- Sick Pin & Sleeve Plugs