Shop All Pin & Sleeve Plugs
Sick
CABLE, YF2A13050UB1XLEAX
Mfr # 2095605
Zoro # G907788091
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 3-wire
- Gauge/Conductor 0.34 mm
- Voltage 2.5 kV
- Jacket Material - Wire and Cable PUR, halogen-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2095605
- Zoro # G907788091
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 3-wire |
Gauge/Conductor | 0.34 mm |
Voltage | 2.5 kV |
Jacket Material - Wire and Cable | PUR, halogen-free |
voltage | 250 V AC/DC |
Jacket color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 12A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-12)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- Sick Pin & Sleeve Plugs