Shop All Pin & Sleeve Plugs
Sick
CABLE, M12 5PIN SHIELDED BLACK
Mfr # 2095734
Zoro # G807788092
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Number of Wires 5-Wire
- Jacket Material - Wire and Cable PUR, halogen-free
- Voltage 1.5 kV
- Gauge/Conductor 0.34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 2095734
- Zoro # G807788092
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Number of Wires | 5-Wire |
Jacket Material - Wire and Cable | PUR, halogen-free |
Voltage | 1.5 kV |
Gauge/Conductor | 0.34 mm |
Jacket color | Black |
voltage | 60 V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (8215-PLC)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- Sick Pin & Sleeve Devices