Shop All Pin & Sleeve Plugs
Sick
CABLE, DOL1205G05MRN
Mfr # 6058495
Zoro # G407788072
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Gray
- Number of Wires 5
- Gauge/Conductor 0.34 mm
- Voltage 1.5 kV
- Jacket Material - Wire and Cable PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sick
- MFR # 6058495
- Zoro # G407788072
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Gray |
Number of Wires | 5 |
Gauge/Conductor | 0.34 mm |
Voltage | 1.5 kV |
Jacket Material - Wire and Cable | PP |
Jacket color | Gray |
voltage | 60 V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (LC2D32G7)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- Sick Pin & Sleeve Plugs