Shop All Safety Light Curtains
Sick
Advanced Receiver 24V-Dc Light Curtain
Mfr # C40E-0301DB010 1018827
Zoro # G508458874
original price:
$4,258.43
13% off
new price: $3,678.99
/ea
Free Shipping & Returns
$3,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receiver
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # C40E-0301DB010 1018827
- Zoro # G508458874
- Country of Origin Unknown
- Category Safety Light Curtains
Details
Type | Receiver |
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5Channel Cable Protector (PCBLCO109)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SICK Emitter 24V-Dc Light Curtain (C40E-0701CB010)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- BANNER Set Light Curtain (PVA300P6Q)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- Sick Safety Light Curtains