Shop All Safety Light Curtains
Sick
Advanced Emitter 24V-Dc Light Curtain
Mfr # C40S-0301CA010 1018591
Zoro # G208458877
original price:
$1,652.42
13% off
new price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emitter
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sick
- MFR # C40S-0301CA010 1018591
- Zoro # G208458877
- Country of Origin Unknown
- Category Safety Light Curtains
Details
Type | Emitter |
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1633)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- SICK Emitter 24V-Dc Light Curtain (C40E-0701CB010)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- IFM Light Curtain, 39.4 ft., 47.2"H, 40 Beams (OY048S)
- IFM Light Curtain, 39.4 ft., 24.1"H, 20 Beams (OY044S)
- BANNER Set Light Curtain (PVA300P6Q)
- Sick Safety Light Curtains