Shop All Pipettors
Sibata
Volumetric Pipette, 2mL Cap, 330mm, PK12
Mfr # 2040-2-2.4MM
Zoro # G2362145
product price: $39.69
/pk 12, $3.31/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Tip
- Capacity 2 mL
- Material of Construction Glass
- Length 330 mm
- Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 330 mm |
Details
Item | Volumetric Pipette |
Type | Wide Tip |
Capacity | 2 mL |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Hole Diameter 2.4 |
Tolerance | 0.01ml |
Description
Volumetric Pipette, Wide Tip, Capacity 2 mL, Material of Construction Glass, Tolerance 0.01mL, Length 330 mm, Class B, Non-Sterile, Special Features Hole Diameter 2.4, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, ANGLED, 14/20, 14/20, 100mL (F221100)
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- GLOBE SCIENTIFIC Transfer Pipet, 8.0mL, 157mm, PK4000 (138030)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, PK5000 (135040)
- Sibata Pipettors