Shop All Pipettors
Sibata
Volumetric Pipette, 25mL Cap, 475mm, PK6
Mfr # 2040-25-3MM
Zoro # G2362109
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Wide Tip
- Capacity 25 mL
- Material of Construction Glass
- Class B
- Length 475 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 475 mm |
Details
Item | Volumetric Pipette |
Type | Drawn Wide Tip |
Capacity | 25 mL |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Tolerance | 0.03ml |
Special Features | Hole Diameter 3.0 |
Description
Volumetric Pipette, Drawn Wide Tip, Capacity 25 mL, Material of Construction Glass, Tolerance 0.03mL, Length 475 mm, Class B, Non-Sterile, Special Features Hole Diameter 3.0, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, Black, PK1000 (73800-15415)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- IKA Eurostar 60 Digital (0004446001)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- BEL-ART Bel-Art F37911-1010 Fast Release Pipette Pump II 10ml Pipettor, Green, 1/PK (F37911-1010)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- Sibata Pipettes & Pipettors