Shop All Pipettors
Sibata
Volumetric Pipette, 20mL Cap, 478mm, PK6
Mfr # 2040-20-3MM
Zoro # G2362118
product price: $41.99
/pk 6, $7.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 mL
- Type Drawn Wide Tip
- Material of Construction Glass
- Class B
- Length 478 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 478 mm |
Details
Item | Volumetric Pipette |
Capacity | 20 mL |
Type | Drawn Wide Tip |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Hole Diameter 3.0 |
Tolerance | 0.03ml |
Description
Volumetric Pipette, Drawn Wide Tip, Capacity 20 mL, Material of Construction Glass, Tolerance 0.03mL, Length 478 mm, Class B, Non-Sterile, Special Features Hole Diameter 3.0, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- LAB SAFETY SUPPLY Pipette, 3 mL, PK500 (21F249)
- PERKIN ELMER PerkinElmer Iron Pure AS Calibration Sta (N9303771)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 5mL, PK12 (5PTE5)
- Sibata Pipettes & Pipettors