Shop All Pipettors
Sibata
Volumetric Pipette, 1mL Cap, 320mm, PK12
Mfr # 2040-1-1.9MM
Zoro # G2362151
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Type Wide Tip
- Material of Construction Glass
- Length 320 mm
- Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 320 mm |
Details
Item | Volumetric Pipette |
Capacity | 1 mL |
Type | Wide Tip |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Hole Diameter 1.9 |
Tolerance | 0.01ml |
Description
Volumetric Pipette, Wide Tip, Capacity 1 mL, Material of Construction Glass, Tolerance 0.01mL, Length 320 mm, Class B, Non-Sterile, Special Features Hole Diameter 1.9, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- DLAB Micropipette Plus, Single, 50-200uL (21R827)
- CHEMGLASS Syringe, 10mL, PK100 (CG-3080-06)
- Sibata Pipettors