Shop All Pipettors
Sibata
Volumetric Pipette, 10mL Cap, 440mm, PK12
Mfr # 2040-10-3MM
Zoro # G2362127
product price: $81.29
/pk 12, $6.77/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Wide Tip
- Capacity 10 mL
- Material of Construction Glass
- Length 440 mm
- Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 440 mm |
Details
Item | Volumetric Pipette |
Type | Drawn Wide Tip |
Capacity | 10 mL |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Hole Diameter 3.0 |
Tolerance | 0.02ml |
Description
Volumetric Pipette, Drawn Wide Tip, Capacity 10 mL, Material of Construction Glass, Tolerance 0.02mL, Length 440 mm, Class B, Non-Sterile, Special Features Hole Diameter 3.0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- MICROLIT LilPet Fixed Volume Pipettor, 200ul (LIL-200)
- RAPITEST Meter Moisture W/Probe (1820)
- Sibata Pipettors