Shop All Pipettors
Sibata
Volumetric Pipette, 100mL Cap, 605mm, PK6
Mfr # 2040-100-3MM
Zoro # G2362081
product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL
- Type Drawn Wide Tip
- Material of Construction Glass
- Length 605 mm
- Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 605 mm |
Details
Item | Volumetric Pipette |
Capacity | 100 mL |
Type | Drawn Wide Tip |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Tolerance | 0.10ml |
Special Features | Hole Diameter 3.0 |
Description
Volumetric Pipette, Drawn Wide Tip, Capacity 100 mL, Material of Construction Glass, Tolerance 0.10mL, Length 605 mm, Class B, Non-Sterile, Special Features Hole Diameter 3.0, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- Sibata Pipettors