Shop All Beakers & Pitchers
Sibata
Volumetric Flask, Amber, 50mL, PK4
Mfr # 2307A-50
Zoro # G9446157
product price: $66.15
/pk 4, $16.54/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 1.69 oz
- Color Amber
- Labware Capacity - Metric 50 mL
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sibata
- MFR # 2307A-50
- Zoro # G9446157
- Country of Origin Taiwan, Province of China
- Category Beakers & Pitchers
Dimensions
Overall Height | 150mm |
Labware Height - Metric | 150 mm |
Diameter | 49mm |
Labware Height - English | 5.9 in |
Stopper Size | 13mm |
Height | 150mm |
Joint Size | 13 |
Overall Height - Metric | 150 mm |
Compatible with Stopper Size | 13 |
Mouth Size | Narrow |
Body Diameter - Metric | 49 mm |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 150 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 3000mL (785-111)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 150mL, PK12 (5YHA3)
- LAB SAFETY SUPPLY Beaker, 250mL, Polymethylpentene, PK6 (6FAF1)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- SYNTHWARE ADAPTER, DISTILLING TRAP, 24/40-24/40, 100mL (A264100)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- Sibata Labware