Shop All Beakers & Pitchers
Sibata
Volumetric Flask, Amber, 25mL, PK6
Mfr # 2307A-25
Zoro # G9446141
product price: $88.69
/pk 6, $14.78/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.84 oz
- Labware Capacity - Metric 25 mL
- Color Amber
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sibata
- MFR # 2307A-25
- Zoro # G9446141
- Country of Origin Taiwan, Province of China
- Category Beakers & Pitchers
Dimensions
Overall Height | 122mm |
Stopper Size | 9mm |
Diameter | 39mm |
Labware Height - Metric | 122 mm |
Height | 122mm |
Labware Height - English | 4.8 in |
Overall Height - Metric | 122 mm |
Mouth Size | Narrow |
Joint Size | 9 |
Body Diameter - Metric | 39 mm |
Compatible with Stopper Size | 9 |
Description
Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Flask Type Volumetric, Overall Height - Metric 122 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- CONBAR Bomb Sampler, Handle, 22 in., 1000mL (5406)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 600mL (3654-600)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50808)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- Sibata Beakers & Pitchers