Shop All Beakers & Pitchers
Sibata
Volumetric Flask, Amber, 10mL, PK6
Mfr # 2307A-10
Zoro # G9446132
product price: $80.29
/pk 6, $13.38/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.34 oz
- Color Amber
- Labware Capacity - Metric 10 mL
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sibata
- MFR # 2307A-10
- Zoro # G9446132
- Country of Origin Taiwan, Province of China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 3.74 in |
Labware Height - Metric | 95 mm |
Diameter | 28mm |
Overall Height | 95mm |
Stopper Size | 9mm |
Height | 95mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 28 mm |
Joint Size | 9 |
Compatible with Stopper Size | 9 |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 95 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BERKSHIRE Swab, 162mm, Foam, Flexible Tip, PK100 (LT01465.10)
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylene, PK100 (BTC1000)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 50mL, PK12 (5YHA1)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 150mL, PK12 (5YHA3)
- ZORO SELECT Beaker, 600mL, PK5 (5329S)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81124)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- Sibata Beakers & Pitchers